missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ Block for MultiTherm Incubated Shakers
Click to view available options
Capacity (Metric):
15 mL
For Use With (Equipment):
MultiTherm
Holds:
Tubes
No. of Places:
12
Description
- Choose from various capacities
Specifications
Autoclavable | Not Autoclavable |
Capacity (Metric) | 15 mL |
Chamber Material | Aluminum |
For Use With (Equipment) | MultiTherm |
Holds | Tubes |
Lighting | No Lighting |
Material | Aluminum |
No. of Places | 12 |
Relative Humidity | 80% |
Temperature Range (Metric) | 0°C to 100°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'