missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
Click to view available options
Conical bottom 15 x 15mL block
Description
A variety of blocks for any application
Specifications
Capacity (Metric) | 15 mL |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 15 |
Type | Block |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'