missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
205.27 GBP valid until 2024-12-31
Use promo code "21906" to get your promotional price.
Use promo code "21906" to get your promotional price.
Click to view available options
1 x 96 0.2mL half/full skirt PCR plate block
Description
A variety of blocks for any application
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 0.2 mL |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 1 |
Type | Block |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'