missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
69.61 GBP valid until 2024-12-31
Use promo code "21906" to get your promotional price.
Use promo code "21906" to get your promotional price.
Click to view available options
Diameter (Metric):
6mm
10 mm
13 mm
16 mm
18 mm
20 mm
25 mm
No. of Places:
6
8
12
15
24
28
46
Description
A variety of blocks for any application
- Aluminum alloy blocks
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 12 |
Type | Block |
Diameter (Metric) | 18 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'