missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters-Mixed Blocks
Click to view available options
No. of Places:
1
3
18
30
32
Description
A variety of blocks for any application

Specifications
Specifications
Capacity (Metric) | 32 x 6mm, 21 x 10mm dia. |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 32 |
Type | Block |
Includes | 6 mm and 10 mm dia. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters-Mixed Blocks >
Spot an opportunity for improvement?Share a Content Correction