missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Blood Bag Envelope
Blood bag envelopes suitable for use with standard bloodbags.
£139.00
Specifications
Material | Cardboard |
---|---|
Closure Color | White |
Height (Metric) | 17 mm |
Label Type | Text Box |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12457110
|
Tenak™
TE40110 |
500 mL |
£139.00
Pack of 50 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12467110
|
Tenak™
TE40112 |
750 mL |
£139.00
Pack of 50 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Envelope for blood bag
- 17 mm thick
- Arctice picture on one side
- Made of lacquered cardboard
Specifications
Cardboard | |
White | |
17 mm | |
Text Box |