missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Chemical Resistant Gloves, Model CS710
27.90 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
8
9
10
11
Description
- A double-dipped nitrile coating offers robust durability, whilst the seamless liner and natural latex-free composition ensure comfort during long periods of wear.
- Enhanced grip from the foamed nitrile palm coating provides extra grip, even in oily or slippery environments.
Specifications
Chlorinated | No |
Color | Blue |
Finger Thickness (English) | 57.8 mil |
Finger Thickness (Metric) | 1.47 mm |
Latex Free | Yes |
Material | Nitrile, Polyester |
Palm Thickness (English) | 57.8 mil |
Palm Thickness (Metric) | 1.47 mm |
Size | 11 |
Thickness (English) | 57.8 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'