missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Blue Detectable Forceps



Blue detachable forceps feature a special additive in the material that makes them visible to metal detectors or X rays.
£95.30 - £114.00
Specifications
No. per Pack | 100 |
---|---|
Length (English) | 5.12 in. |
Material | Polystyrene |
Length (Metric) | 130 mm |
Product Type | Forceps |
Product Code | Brand | Tip Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Price | Quantity & Availability | ||||||
16505220
![]() ![]() |
Buerkle™
5378-1061 |
Pointed |
£114.00
Pack of 100 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
16515220
![]() ![]() |
Buerkle™
5378-1062 |
Broad |
£95.30
Pack of 100 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
16595210
![]() ![]() |
Buerkle™
5378-1060 |
Pointed, Angled |
£114.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
Description
- Suitable for precise lab work and are ideal for grasping, lifting and moving small objects
- The fluted handles ensure optimum and secure handling as well as precise work
- The light plastic forceps for single use allow for fatigue-free work
- The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
- The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
- Individually packaged
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
- Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
- Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Specifications
100 | |
Polystyrene | |
Forceps |
5.12 in. | |
130 mm | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Blue Detectable Forceps