missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Blue Floor Pads
Designed for frequent burnishing with less dust and burning, used to restore the gloss to dull floors. Can be used wet for regular maintenance of unprotected floors. These pads are also recommended for dry stripping soft floors.
£37.40 - £123.00
Specifications
Product Type | Stripping Pads |
---|---|
Color | Blue |
For Use With (Application) | Spray Cleaning, and Foam Scrubbing |
For Use With (Equipment) | Rotary and Automatic Floor Machines |
Style | Round |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17118830
|
Scotch-Brite™
7100182686 |
254 mm |
£37.40
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17128830
|
Scotch-Brite™
7100182687 |
280 mm |
£38.85
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17118840
|
Scotch-Brite™
7100182696 |
505 mm |
£105.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17128840
|
Scotch-Brite™
7100182697 |
530 mm |
£123.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138830
|
Scotch-Brite™
7100182688 |
305 mm |
£45.30
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17148830
|
Scotch-Brite™
7100182689 |
330 mm |
£46.25
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17158830
|
Scotch-Brite™
7100182690 |
355 mm |
£50.90
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17168830
|
Scotch-Brite™
7100182691 |
380 mm |
£57.85
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17178830
|
Scotch-Brite™
7100182692 |
406 mm |
£65.20
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17198830
|
Scotch-Brite™
7100182694 |
460 mm |
£82.80
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17108840
|
Scotch-Brite™
7100182695 |
480 mm |
£87.75
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17188830
|
Scotch-Brite™
7100182693 |
432 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Heavy-duty scrub pad removes dirt, spills, scuffs, and 1-2 coats of finish
- Leaves surfaces clean for recoating
- Designed for frequent burnishing with less dust and burning
- Washable and reusable pad is economical and helps postpone end-of-life disposal to landfills
- Versatile pads can be used for heavy-duty spray cleaning and foam scrubbing
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
Specifications
Stripping Pads | |
Spray Cleaning, and Foam Scrubbing | |
Round |
Blue | |
Rotary and Automatic Floor Machines |