missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Blue Graduated Class AS Glass Burrettes with Straight Glass Stopcock with PTFE Key
With straight glass stopcock with PTFE key.
Brand: Hirschmann™
Additional Details : Weight : 1.00000kg
Description
- Class AS burette
- Manufactured from DURAN™ glass
- Schellbach stripes for enhanced legibility
- Main point ring graduation
- Calibrated for EX, DIN EN ISO 385
- 10mL volume
Specifications
10 mL | |
Glass | |
Schellbach Stripes | |
Straight | |
±0.02 mL | |
Class AS |
500 mm | |
0.02 mL | |
Blue | |
PTFE | |
Graduated Buret | |
DIN EN ISO 385 |