missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Plastic Beakers with Handle
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Permanent blue ink graduations
- Translucent
- Autoclavable to 121°C
- Suitable for foodstuff
- Integral handle and spout for easy drip-free pouring
Specifications
Specifications
Color | Transparent |
Diameter (Metric) Base | 160 mm |
Diameter (Metric)Top | 210 mm |
Capacity (Metric) | 5000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 270 mm |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'