missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Plastic Beakers with Handle
12.00 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Permanent blue ink graduations
- Translucent
- Autoclavable to 121°C
- Suitable for foodstuff
- Integral handle and spout for easy drip-free pouring
Specifications
Color | Transparent |
Diameter (Metric) Base | 125 mm |
Diameter (Metric)Top | 150 mm |
Capacity (Metric) | 2000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 215 mm |
Includes | Handle |
Quantity | Each |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'