missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Plastic Beakers with Handle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
missing translation for 'unitSize'
Each
Description
- Permanent blue ink graduations
- Translucent
- Autoclavable to 121°C
- Suitable for foodstuff
- Integral handle and spout for easy drip-free pouring
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Base | 40 mm |
| Diameter (Metric)Top | 50 mm |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| For Use With (Application) | Suitable for Foodstuff |
| Height (Metric) | 80 mm |
| Includes | Handle |
| Quantity | Each |
| Type | Beaker |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction