missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Blue Autoclavable Clogs 9610
Antistatic and autoclavable at 121°C. High slip resistance.
£51.70 - £66.98
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRC |
---|---|
Color | Blue |
Resistant To | Static |
Product Type | Controlled Environments Shoes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15273715
|
ABEBA™
9610-35/36 |
£51.85
1 pair |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||||
15196946
|
ABEBA™
9610-43/44 |
43/44 |
£66.98
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15106956
|
ABEBA™
9610-45/46 |
£51.85
1 pair |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||||
15203725
|
ABEBA™
9610-39/40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
15293715
|
ABEBA™
9610-37/38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
15166946
|
ABEBA™
9610-41/42 |
41/42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- Blue
- Antistatic
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
Blue | |
Static | |
Controlled Environments Shoes |