missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-coded Octahedral PTFE Stir Bar

Product Code. 11572313 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
13 mm
15 mm
22 mm
25 mm
38 mm
51 mm
75 mm
Diameter (Metric):
8 mm
13 mm
Color:
Blue
Red
Yellow
Unit Size:
Pack of 10
Pack of 5

Product Code. 11572313

Only null left
Add to basket
Add to basket

Use when quick visual identification is highly important. Fisherbrand™ Color-coded Octahedral PTFE Stir Bar is available in three colors: blue, red, and yellow.

  • Color-coded, octagonal stirrer bars
  • For use where identification is of prime importance
  • Note: Colored PTFE coatings are not as inert as pure PTFE

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color Yellow
Description PTFE encapsulated Alnico V magnet core
Diameter (English) 0.3125 in.
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Length (English) 1.5 in.
Diameter (Metric) 8 mm
Length (Metric) 38 mm
Quantity 5/Pk.
Shape Octahedral
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.