missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-coded Octahedral PTFE Stir Bar
Use when quick visual identification is highly important. Fisherbrand™ Color-coded Octahedral PTFE Stir Bar is available in three colors: blue, red, and yellow.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.09600kg
Description
- Color-coded, octagonal stirrer bars
- For use where identification is of prime importance
- Note: Colored PTFE coatings are not as inert as pure PTFE
Specifications
2 in. | |
PTFE encapsulated Alnico V magnet core | |
Yellow | |
8 mm | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Octahedral |
PTFE | |
Stir Bar | |
5/Pk. | |
0.3125 in. | |
Autoclavable | |
51 mm |