missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-coded Octahedral PTFE Stir Bar
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
13 mm
15 mm
22 mm
25 mm
38 mm
51 mm
75 mm
Diameter (Metric):
8 mm
13 mm
Color:
Blue
Red
Yellow
Unit Size:
Pack of 10
Pack of 5
Description
- Color-coded, octagonal stirrer bars
- For use where identification is of prime importance
- Note: Colored PTFE coatings are not as inert as pure PTFE
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | Blue |
| Description | PTFE encapsulated Alnico V magnet core |
| Diameter (English) | 0.3125 in. |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Length (English) | 1.5 in. |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 38 mm |
| Quantity | 10/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction