missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Labs Blue Polypropylene Standard Closures
These polypropylene closures lock over the tubing, forming a sack ensuring a leak-proof seal
Brand: Spectrum™ Labs 142935
This item is not returnable.
View return policy
Description
These polypropylene closures lock over the tubing, forming a sack ensuring a leak-proof seal. Regular closures will float in water. They eliminate the need for tying knots in dialysis tubing, a practice which can adversely affect the porosity of a membrane. Lighter than water, regular closures are normally used with weighted or magnetic weighted closures. Attach a regular closure to the top of the dialysis tubing and a weighted or magnetic weighted closure to the bottom for vertical floating. Not for use with cellulose ester membrane tubing. Autoclavable.Specifications
Standard Closure | |
23 mm | |
Polypropylene | |
Blue | |
0°C to 121°C | |
For standard grade RC dialysis tubing |
Polypropylene | |
Autoclavable | |
Standard Closure | |
Autoclavable | |
10 Pack |