missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Blue Protective Coverall 4532+
24.78 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Unique liquid repellency with oil and alcohol resistance material treatment
- Soft and strong multi-layered 52 gsm SSMMS for strong performance
- Made from super breathable SSMMS non-woven for effective release of body heat and moisture and reduced heat stress
- 3 panel hood, reinforced triangular gusset panel, 2-way zip and storm flap with sealable tape, elasticated back and ankles to better freedom of movement
- Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
- EN 1073-2 nuclear particulate hold out
- Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement
Specifications
Product Type | Protective Coveralls |
Size | 2X-Large |
Material | SSMMS |
Color | Blue |
Waist Style | Elastic |
Cuff Style | Knit |
Closure Type | 2-way Zipper |
Certifications/Compliance | CE category III , EN 1073-2 radioactive particles , EN 1149-5 - electrostatic properties , EN 13034: 2005 + A1: 2009 Type 6 liquid splash , EN ISO 13982-1: 2004 + A1: 2010 Type 5 harmful particles |
Size (Metric) Chest | 115 to 124 cm |
Height (Metric) | 186 to 194 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'