missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blue Micro PTFE Stir Bar
Fisherbrand™ Blue Micro PTFE Stir Bar is an inert and leak-free stirrer for a wide variety of applications where identification is important.
£6.50 - £14.30
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | Blue |
Description | PTFE encapsulated Alnico V magnet core |
Diameter (Metric) | 3 mm |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
16215841
|
Fisherbrand™
|
3 mm | 3 mm |
£14.30
Pack of 10 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16285841
|
Fisherbrand™
|
3 mm | 8 mm |
£6.50
Pack of 10 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16215851
|
Fisherbrand™
|
3 mm | 13 mm |
£8.77
Pack of 10 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- Micro stirrer bars
- For use where identification is of prime importance
- PTFE coatings are not as inert as pure PTFE
- Individually polished to stay cleaner for longer
Specifications
Yes | |
Blue | |
3 mm | |
Micro |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
10/Pk. | |
Containers & Vessels / Stirrer Hot Plates |