missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-coded Micro PTFE Stir Bar
Use when quick visual identification is highly important. Fisherbrand™ Color-coded Micro PTFE Stir Bar is available in three colors: blue, red, and yellow.
Brand: Fisherbrand™ 001.808-R
Description
- Color-coded, micro stirrer bars
- For use where identification is of prime importance
- Note: Colored PTFE coatings are not as inert as pure PTFE
Specifications
Autoclavable | |
Red | |
Containers & Vessels / Stirrer Hot Plates | |
1.5 mm | |
10/Pk. | |
Stir Bar |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
PTFE | |
8 mm | |
Micro |