missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Blue SMS Based Polypropylene Category III Protective Coveralls
Click to view available options
Size:
2X-Large
Specifications
Product Type | Protective Coveralls |
Size | 2X-Large |
Waist Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel |
Protection Class | Category III |
Resistance | Flame |
Height (English) | 73.2 to 76.4 in. |
Height (Metric) | 186 to 194 cm |
Style | Enhanced Gusset |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'