missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wrap, 50 gsm
SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP-300-4848
This item is not returnable.
View return policy
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 50 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Sterilization Wrap (Heavy-duty) | |
COC | |
SMS Fabric | |
Yes | |
121.9 x 121.9 cm (48 x 48 in.) |
Autoclavable | |
Blue | |
Non-sterile | |
121°C to 125°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction