missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wrap, 50 gsm

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

Brand:  Keystone Cleanroom Products KCRP-300-5472

Additional Details : Weight : 17.77670kg

 View more versions of this product

Product Code. 17861491

  • £540.00 / Pack of 100
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 50 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA
Specifications

Specifications

Sterilization Wrap (Heavy-duty)
COC
SMS Fabric
Yes
137.2 x 182.9 cm (54 x 72 in.)
Autoclavable
Blue
Non-sterile
121°C to 125°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions