Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm
SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP-600-3636
636.50 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 22.48860kg
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 88 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Sterilization Wrap (Super-duty) | |
COC | |
SMS Fabric | |
Yes | |
91.4 x 91.4 cm (36 x 36 in.) |
Autoclavable | |
Blue | |
Non-sterile | |
121°C to 125°C |