missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Blue Super Duty Autoclavable SMS Muff Cover

This 88 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.

Brand:  Keystone Cleanroom Products™ MFKCRP600-06

Additional Details : Weight : 3.40000kg

 View more versions of this product

Product Code. 17964126

  • £1676.87 / Pack of 1000
Estimated Shipment: 06-09-2024
to see stock.

Description

Description

  • Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
  • Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
  • Eliminates autoclave tape residue
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Manufactured and packaged in ISO certified cleanrooms
  • Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA
Specifications

Specifications

Round Cover
Elastic
Single-use
Non-sterile
2 to 2.75 in.
2 to 2.75 in.
Autoclavable
Dark Blue
Reinforced Multicoated Plastic
121°C to 135°C
5.1 to 7 cm
5.1 to 7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers