missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 4530 Protective Polypropylene Coverall with Hood
Click to view available options
Size:
X-Large
Description
- Product Type: Protective Coverall
- Hood: 3-Panel
- Closure: 2-Way Zip and Storm Flap
- Seams: Serged
- Waist: Elasticated
- Ankles: Elasticated
- Cuff: Knitted
- Weight: 54 gsm
- Protection: Nuclear Particulate Resistance (EN 1073-2), Type 5 Dust (EN ISO 13982-1), Type 6 Liquid Splash (EN 13034), Flame-Spread Resistant (ISO 14116 Index 1), and Antistatic (EN 1149-5)
Specifications
Product Type | Protective Coveralls |
Size | X-Large |
Waist Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel |
Protection Class | Category III |
Resistance | Flame |
Height (English) | 70.5 to 73.6 in. |
Height (Metric) | 179 to 187 cm |
Style | Enhanced Gusset |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'