missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 4530 Protective Polypropylene Coveralls with Hood
128.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Size:
Large
Height (Metric):
174 to 181 cm
Width (Metric) Chest:
100 to 108 cm
Description
- Product Type: Protective Coverall
- Material: SMS Non-Woven Polypropylene
- Hood: 3-Panel
- Closure: 2-Way Zip and Storm Flap
- Seams: Serged
- Waist: Elasticated
- Ankles: Elasticated
- Cuff: Knitted
- Weight: 54 gsm
- Protection: Nuclear Particulate Resistance (EN 1073-2), Type 5 Dust (EN ISO 13982-1), Type 6 Liquid Splash (EN 13034), Flame-Spread Resistant (ISO 14116 Index 1), and Antistatic (EN 1149-5)
Specifications
Product Type | Protective Coveralls |
Size | Large |
Gender | Unisex |
Material | Polypropylene, SMS |
Color | Blue |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Knit |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'