missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Critical Clean™ Colour Coded Blue Cleaning Cloths 7565, 10 Packs x 25
Click to view available options
Dimensions (L x W):
416 x 344 mm
Unit Size:
Pack of 10
Description
- Each pack contains 25 heavy-duty blue cleaning cloths
- 1 ply, durable wiping cloths are designed to support colour-coded cleaning
- Food contact certified and available in 4 different colours to help avoid cross-contamination
- Advanced Hydroknit™ technology ensures each wiping cloth is strong and fast absorbing
- Designed to enhance regulatory workplace hygiene practices and compliance
- Specially designed for tough maintenance and cleaning tasks in food processing and healthcare environments
- Available in a hygienic poly pack helping provide protection from contaminants
- Single sheet dispensing helps to prevent grime/dirt touching the cleaning wipes while also controlling usage
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 9.055 in. |
| Length (Metric) | 36.3 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.4 cm |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 416 x 344 mm |
| Format | Interfold |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction