missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra Wipers, Roll Control
Provides versatility and absorbency to wipe without disintegration. WypAll™ L10 Extra Wipers, Roll Control is available as a centerfeed roll for use in busy areas.
Brand: Kimberly-Clark™ 7494
64.77 GBP valid until 2024-12-31
Use promo code "24046" to get your promotional price.
Description
- 1 ply single use paper wiper
- Versatile and absorbent
- Wipes without disintegrating.
- Ideal for everyday wiping: light duty wiping tasks such as water spills, spray and wipe jobs, drying and cleaning hands.
- Centerfeed roll for use in busy areas.
- Can be used with a dispensing system to help control use and reduce wastage.
Specifications
Light-duty Industrial Wiper | |
38 cm | |
18.3 cm | |
Blue | |
Centerfeed Roll | |
Aquarius wiper dispenser | |
1-ply |
15 in. | |
7.2 in. | |
AIRFLEX Fabric | |
38 x 18.3 cm (15 x 7.2 in.) | |
For everyday cleaning, frequent light wiping and small spills | |
6 Rolls x 630 Sheets | |
Non-sterile |