missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra+ Wipers
Ideal for medium duty wiping, polishing glass, cleaning surfaces and tools. WypAll™ L10 Extra+ Wipers feature Airflex™ technology that ensures exceptional strength and absorbency.
Brand: Kimberly-Clark™ 7200
28.62 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
- Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
- Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease
- Single use wiper
- Certified for food contact
Specifications
Medium-duty Industrial Wiper | |
30 cm | |
38 cm | |
ISO 14001, ISO 9001 | |
Large | |
For light, precise wiping-up of spills, grime, dust, polishing glass and smooth surfaces | |
1 Roll | |
Large |
11.8 in. | |
15 in. | |
AIRFLEX Fabric | |
Blue | |
Roll | |
Wall mounted wiper dispenser | |
1-ply | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction