Learn More
Kimberly-Clark™ WypAll™ Industrial Wiping Paper L30 Jumbo Roll, 3 ply, Blue
Blue, 3 ply, single use wiping paper for soaking up industrial spills and wiping oily or dirty parts and surfaces. Unique Airflex™ technology delivers exceptional strength and absorbency.
Brand: Kimberly-Clark™ 7425
47.96 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 02
Additional Details : Weight : 3.57300kg
Description
- 1 roll x 750 blue, 3 ply sheets (750 total)
- Designed for demanding heavy-duty wiping tasks like soaking up industrial spills and wiping oily parts and surfaces.
- Unique Airflex™ technology delivers exceptional strength and absorbency.
- Single use wipe
- Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155).
Specifications
L30 Wipers | |
235 mm | |
Blue | |
Roll | |
Wall-mounted dispensing system | |
3-ply |
380 mm | |
AIRFLEX™ Fabric | |
380 x 235 mm | |
Soaking up industrial spills and wiping oily or dirty parts and surfaces | |
1 Roll |