missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine pH Combination Electrode with Conical Membrane
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Conical Membrane is for use with more critical measurements.
£177.27
Specifications
Junction | Platinum Diaphragm |
---|---|
Material | Glass |
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Internal Reference | Ag/AgCl |
Product Code | Brand | Connector Types | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Model | Price | Quantity & Availability | ||||
10365632
|
SI Analytics™
1064746 |
Metrohm Plug | Blueline 17 pH-R | ||||||
Description
- Glass bodied with robust cone shaped membrane, Ag/AgCl reference system
- For universal applications
- Electrolyte KCl 3 mol/l
- With fixed cable 1 m, Ø = 5 mm, DIN or BNC connector and 4 mm banana connector
- SCHOTT™ Instruments BlueLine 14 pH (DIN-plug + banana, fixed cable)
Specifications
Platinum Diaphragm | |
0 to 14 | |
Ag/AgCl | |
-5°C to +100°C | |
12 mm |
Glass | |
pH Combination Electrode | |
Cone | |
120 mm |