missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.
£177.27
Specifications
Junction | Fiber Diaphragm |
---|---|
Material | Plastic |
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Internal Reference | Ag/AgCl |
Product Code | Brand | Connector Types | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Model | Price | Quantity & Availability | ||||
10797664
|
SI Analytics™
1063462 |
DIN | BlueLine 23-2 pH | ||||||
Description
- Available in a variety of connection types
- For general use
- 120mm shaft length
- Type A glass cylindrical membrane
Specifications
Fiber Diaphragm | |
0 to 14 | |
Ag/AgCl | |
120 mm |
Plastic | |
pH Combination Electrode | |
Cylinder | |
12 mm |