missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine Special Sensor Electrodes
Shop All SI Analytics Products
Click to view available options
Junction:
Ground Joint Diaphragm
Hole Diaphragm
Length (Metric):
170 mm
65.25 mm
Unit Size:
Each
Description
- pH electrodes for surface measurements
- For small sample amounts
- For ultrapure water and emulsions or measurements in semi-solid samples
- Available as a redox electrodes and a conductivity electrode for media with low ionic content
Specifications
Specifications
| Description | Precision Electrode pH 13 |
| Connector Types | Plug Head |
| Junction | Ground Joint Diaphragm |
| Material | Glass |
| pH Range | 0 to 14 |
| Type | Combination pH Electrode |
| Internal Reference | Ag/AgCl |
| Membrane | Cylinder |
| Model | Blueline 13 PH |
| Temperature (Metric) Range | -5°C to +100°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction