missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Vinyl
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
£42.65 - £67.50
Specifications
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
---|---|
Material | Vinyl |
Width (English) | 1.74 in. |
Width (Metric) | 44.45 mm |
Thickness (English) | 0.004 in. |
Description
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Color: Black on White/Clear
- Material: Self-Laminating Vinyl
- Printer Compatibility: BMP51, BMP53
Specifications
BMP51 Label Printer, BMP53 Label Printer | |
1.74 in. | |
0.004 in. | |
Permanent | |
White printable zone and a translucent over laminating area | |
12 lb./in. | |
ASTM D 1000, ASTM D 2979, UL, RoHS | |
1 Ea. |
Vinyl | |
44.45 mm | |
0.102 mm | |
BMP51/53 Labelmaker Labels | |
Rectangle | |
-70°C to +70°C | |
Wire and cable identification |