missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 TLS 2200™ Series Defender™ Tamper Resistant Vinyl Labels - White

Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

Brand:  Brady™ 018702

 View more versions of this product

Product Code. 10335122

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -40 to 180° F (-40 to 82° C)
Specifications

Specifications

Not Autoclavable
Label
White
Vinyl
Labels
1
100/Roll
3 x 1.9 in. (W x H)
3 in.
3 in.
1.9 in.
ASTM D 1000; ASTM D 2979; ASTM G 155
Permanent Acrylic
Roll
Thermal Transfer
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System
No Text
Rectangle
1.9 x 3 in.
3 in.
1.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ BMP™71 TLS 2200™ Series Defender™ Tamper Resistant Vinyl Labels - White > 1.9 in H x 3 in W

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.