missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP21-LAB Portable Lab Printer Kit UK

Product Code. 15218957
This item is not returnable. View return policy

Product Code. 15218957

Brand: Brady™ 134475

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The BMP21-LAB Portable Label Printer is an all-in-one labeller for research, academic and clinical labs. Quickly and easily create legible labels for flat, curved or highly textured surfaces that stay stuck for years even when exposed to extreme temperatures and chemicals.

  • Designed for Laboratory: additional laboratory symbols in font 9 and up, improved barcode quality, ability to preset custom label lengths
  • Labeling: materials available for applications such as cryo vials and slides; Greek symbols commonly used in laboratory, intuitive menu structure for symbols
  • Vial label function automatically cuts the tape according to the size of the vial; Time & Date stamp; Automated serialisation
  • Laboratory specific materials designed to withstand harsh laboratory environments. High quality, long lasting labels that stick and stay stuck
  • Prints durable true-sized 6 – 19 mm wide identification to maximise amount of data. Automatic label formatting for commonly used label types in laboratory
  • Long life rechargeable Lithium-ion battery - accessories sold separately. Battery included in the Starter Kit only
  • 3 line LCD display provides clear visibility
  • 2 year Warranty

Specifications

Product Type Label Printer Kit UK
Display Type Monocolor LCD
Print Technology Thermal Transfer
Width (Metric) 125 mm
Height (Metric) 235 mm
Depth (Metric) 50 mm
Dimensions (L x W) 235 x 125 mm
Dimensions (L x W x H) 90 x 155 x 255 mm
Color Capability Monochrome
Includes Printer, Li-ion Battery, Power Cord, Lanyard, Quick Start Guide, M21-750-7425 label cartridge
Languages Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish
Memory Stores 12 labels
Print Speed 10 mm/sec.
Resolution 203 dpi
Temperature Range (Metric) 5°C to 40°C
For Use With (Application) Laboratory identification
Power Supply Details 6 AA Batteries, Rechargeable Battery, AC Adaptor
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.