missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/53 Labelmaker Labels, Nylon Cloth
Popular wire and cable labels.
Brand: Brady™ 143353
This item is not returnable.
View return policy
Description
- Conformable material designed to adhere to highly curved surfaces, wires and cables
- Features a white printable area with clear 'tail' that wraps around marker
- Clear tails serves as over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling
Specifications
Black on White | |
22.86 mm | |
0.165 mm | |
BMP51/53 Labelmaker Labels | |
Rectangle | |
UL Recognized; CSA Accepted; Halogen Free (DIN VDE 0472/part 815) | |
200/Pk. |
Nylon | |
12.70 mm | |
Acrylic | |
Matte | |
-40°C to 90°C | |
Freezer, Liquid Nitrogen, Autoclave |