missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/53 Labelmaker Labels, Rectangle
Popular wire and cable labels.
Brand: Brady™ 143270
This item is not returnable.
View return policy
Description
- Conformable material designed to adhere to highly curved surfaces, wires and cables
- Features a white printable area with clear 'tail' that wraps around marker
- Clear tails serves as over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling
Specifications
Vinyl | |
63.50 mm | |
Acrylic | |
Matte | |
-70°C to 70°C | |
Freezer, Liquid Nitrogen |
38.10 mm | |
0.102 mm | |
Self-laminating BMP51/53 Labelmaker Labels | |
Rectangle | |
UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognized B-427 labels. Brady sells both UL Recognized B-427 labels and non-approved labels depending on customer requirements. | |
80/Pk. |