missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP51 Label Printer Kit, EU

Product Code. p-8000989
Click to view available options
Height (Metric):
90 mm
255 mm
Software Type:
Codesoft, LabelMark
LabelMark
LabelMark, CodeSoft
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11972732

Brand: Brady™ 710932

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Multi-featured portable label maker for quickly making labels on the go. Brady™ BMP51 Label Printer Kit includes a built-in cutter and uses easy, top-loading cartridges. EU plug.

  • 300 DPI print head.
  • Prints labels up to 38.1mm wide.
  • Prints on continuous and die-cut materials.
  • Includes built-in cutter, easy top-loading cartridges, options for battery power
  • Full QWERTY keyboard

Specifications

Product Type Label Printer
Display Type Monocolor LCD
Print Technology Thermal Transfer
Width (Metric) 115 mm
Height (Metric) 90 mm
Depth (Metric) 225 mm
Dimensions (L x W) 38.1 mm
Color Capability Monochrome
Description QWERTY
Includes This printer ships in a hard case with a Rechargeable Lithium Ion Battery, USB Cable, AC adaptor with power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card, LabelMark Standard Labelling Software, M-122-461, M-131-4
Languages Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish
Memory 48 MB - up to 25,000 labels
Print Speed 25.4 mm/sec.
Resolution 300 dpi
Software Type Codesoft, LabelMark
Connector Types USB, Bluetooth. Optional: Ethernet, WiFi
Weight (Metric) 1.4 kg
For Use With (Application) Electrical, datacom, facility/safety, product and panel manufacturing, and laboratory labelling applications
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details Lithium ion battery and AC power
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.