missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Labels Polypropylene
Polypropylene (B-7425) material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave, and other harsh environments.
£58.50 - £97.45
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Adhesive Type | Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
17160441
|
Brady™
150896 |
1 x 0.75 in. (W x H) | N/A | ||||||
17170441
|
Brady™
150897 |
1.3 x 0.6 in. (W x H) | N/A | ||||||
17180441
|
Brady™
150898 |
1 x 0.5 in. (W x H) | N/A | ||||||
17190441
|
Brady™
150899 |
0.25 x 2 in. (W x H) | N/A | ||||||
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes, and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Autoclavable | |
Permanent | |
Matte | |
Aggressive Adhesive; Low Temperature | |
BMP™61 Labeling System; BradyPrinter™ M611 | |
Rectangle |
ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
White | |
Polypropylene | |
Laboratory Labeling | |
1 | |
-112°F to +158°F |