missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP71 Monochrome Label Printer

Portable label printer

Brand:  Brady™ 710638

 View more versions of this product

Product Code. 11711096

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The flagship of Brady's portable printer range, the BMP™71 Mobile Label Printer is a 'high-end' portable cable and wire label printer ideal for the telecom/datacom and electrical markets, but also perfect for printing health and safety signs and labels in a variety of other workplace environments.
  • Electronic and general labelling, laboratory identification, safety identification, wire and cable marking
  • Continuous tape and die cut labels
  • 500+ symbols included
  • Maximum label width 50.8mm
  • Recommended usage per day: 1000
  • Maximum print width 45.97mm
  • Print speed 38mm/sec
  • Resolution 300 dpi
  • Height 116.80mm
Specifications

Specifications

Label Printer
Thermal Transfer
241.3 mm
332.70 mm
Monochrome
2 label rolls, 1 black ribbon cartridge, rechargeable battery, AC adapter, USB communication cable, adapter for TLS2200™ / HandiMark™ material roll, Quick Start Guide, product CD (with printer drivers, examples, comprehensive user manual), cleaning
200 MB - up to 100,000 labels
300 dpi
USB
2.49 kg
1 Ea.
AC Adaptor, Rechargeable Battery
LCD
332.70 mm
116.80 mm
241.30 x 332.70 mm
CYRILLIC Keyboard, EU Plug, LabelMark and MarkWare Software
Bulgarian, English, Russian
38.10 mm/sec.
LabelMark, Markware
4 to 49° C
General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable marking
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers