Learn More
Velp Scientifica™ BOD Sensor Analyzer Sensor Set
Velp Scientifica™ BOD Sensor Set is innovative, mercury-free and extremely reliable solution for BOD analysis (Biochemical Oxygen Demand).
Brand: Velp Scientifica™ F102B0134
188.10 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.54500kg
Description
Precise Control
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Higher values can be measured by diluting the sample
- Models with stirring stations offer VELP stirring quality
Extremely Practical
- Fits directly on the bottle containing the sampl
- Automatically stores 5 BOD values at 24-hour intervals
- Enables analysis to continue over the weekend
- Results directly readable at any time, even after five days
- Direct readout in mg/l (ppm)
- Compact stirring stations
Specifications
2 x 3 V Lithium | |
BOD Sensor with KOH Traps, BOD Bottle, 6 x 35 mm Magnetic Stir Bar | |
BOD Analysis |