missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ BODIPY™ 630/650-X NHS Ester (Succinimidyl Ester)

BODIPY™ 630/650-X dye is bright, far-red fluorescent dye. It has a high extinction coefficient and fluorescence quantum yield and is relatively insensitive to solvent polarity and pH change.

Brand:  Molecular Probes™ D10000

366.32 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.


Product Code. 11580176

  • £482.00 / 5mg
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

5 mg
Store in freezer (-5 to -30°C) and protect from light.
Room Temperature
BODIPY™ 630⁄650
BODIPY™
625 nm
NHS Ester (Succinimidyl Ester)
Amine
Active Ester, Succinimidyl Ester
BODIPY Dyes
640 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3035956 Certificate TypeCertificate of Analysis Date26/11/2024 Catalog NumberD10000
Lot Number2714522 Certificate TypeCertificate of Analysis Date13/12/2023 Catalog NumberD10000
Lot Number2151763 Certificate TypeCertificate of Analysis Date13/10/2019 Catalog NumberD10000
Special Offers

Special Offers

  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-31

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Molecular Probes™ BODIPY™ 630/650-X NHS Ester (Succinimidyl Ester) > 5mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.