missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator
Keep samples secure in this desiccator with double-action lock. Cole-Parmer™ Boekel Glass/Stainless Steel Desiccators feature airtight, leakproof door with double-action lock, one-piece neoprene gasket and full-length hinge.
£2045.00 - £3385.00
Specifications
Material | Stainless Steel, Glass |
---|---|
Product Type | Desiccator |
No. of Shelves | 2 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11796118
|
Cole-Parmer™
24000-10 |
125 L |
£3385.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
11706128
|
Cole-Parmer™
08901-60 |
22 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Equalize pressure with manual pressure release valve
- Manual pressure relief valve lets you equalize internal and external pressure when opening door.
- Stainless steel desiccant tray holds one pound of desiccant
- High-polish 302 stainless steel cabinets with 3/16 in. thick glass door and sides for observing contents
- Door has double-action lock, one-piece rubber gasket and full-length hinge
- Manual pressure vent valve lets you release pressure
- Choose from flexboard or SS shelves
- SS desiccant tray holds one pound of desiccant
Specifications
Stainless Steel, Glass | |
Desiccator | |
2 |