Learn More
Techne™ Stuart™ Merit Water Still
The Merit is the ideal choice for budget conscious laboratories that can't afford to compromise on quality. It combines economy and high performance with a host of other features which comparable stills cannot match.
Brand: Techne™ 99955-30
Code : NEW
Additional Details : Weight : 1.62000kg
Description
- Built-in acid addition funnel and drain stopcock allow easy de-scaling without dismantling the glassware
- Unique condenser design ensures that droplets of distilled water remain in contact with the cooling coil for the longest possible time producing cold distilled water and pre-heating the boiler feed to increase efficiency
- Screwthreads are incorporated on all water connections so hoses can be fitted and removed easily and safely without risk of breakage
- Safety features include two independent safety thermostats to prevent overheating in the event of failure of the water supply
- Stand is pre-drilled to facilitate wall mounting
- Output of 4 L/hr, single distilled
- pH of 5.0 to 6.5
Specifications
220 V 50/60 Hz single phase | |
3 kW | |
450 mm |
Water Still | |
150 mm | |
500 mm |