missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Tubing, 1.58 mm Thick

Gastight FEP tubing.

Brand:  Bohlender™ S1815-14

Product Code. 17117624

  • £89.90 / 3m
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
Specifications

Specifications

Autoclavable
3.175 mm
0.25 in.
0.06 in.
Transparent
112 bar
0.13 in.
FEP
6.35 mm
1.58 mm
26 mm bend radius
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers