missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) with Flat Flange with Hastelloy Receiver
Magnetic Stirrer Heads (P-MRK) with flat flange consists of driving bell with ball bearings, rotor and lower bearing, Hastelloy receiver for the shaft, and transmission up to 90 Ncm.
£1765.00 - £1900.00
Specifications
Diameter (English) Shaft | 0.39 in. |
---|---|
Diameter (Metric) Shaft | 10 mm |
Height (English) | 6.3 in. |
Height (Metric) | 160 mm |
Immersion Length | 95 mm |
Description
- Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
- Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a Hastelloy receiver
- Requires little space due to compact construction
- No leakage or memory effects due to non-porous, welded rotor
- Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
- Suitable for flat flanges of Duran (former Schott AG), sealing to be made with a gasket of your choice
- Square size 6 mm for accepting an agitator or a stirrer coupling
- Gastight stirrer head for perfect vacuum
- Stirrer shaft height is adjustable to approximately 40 mm
- Also suitable for shortened stirrer shafts
- Powerful transmission of up to 90 Ncm
- Excellent chemical resistance
- No grease required, safe to run dry
- Drive shaft fixed for your safety
- High durability and easy disassembly of all parts for cleaning
- With receiver made of Hastelloy for improved durability
- All components which are exposed to medium do not contain metals
Specifications
0.39 in. | |
6.3 in. | |
95 mm | |
Stainless Steel, Hastelloy |
10 mm | |
160 mm | |
Maximum 1500 rpm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title