missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) Rodaviss
Magnetic Stirrer Heads (P-MRK) Rodaviss consists of capsuled drive shaft with ball bearings, rotor and lower bearing, hollow shaft, screw cap, power transmission.
£1665.00 - £1770.00
Specifications
Height (English) | 5.7 in. |
---|---|
Height (Metric) | 145 mm |
Immersion Length | 95 mm |
Speed | Maximum 1500 rpm |
Standard Taper Joint | Ground Joint NS 29/32 |
Product Code | Brand | Diameter (Metric) Shaft | Diameter (English) Shaft | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Diameter (English) Shaft | Price | Quantity & Availability | ||||
17107154
|
Bohlender™
C540-08 |
8 mm | 0.31 in. |
£1665.00
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
17117154
|
Bohlender™
C540-10 |
10 mm | 0.39 in. |
£1770.00
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
- Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
- Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a hollow shaft made of Hastelloy
- Power transmission up to 90 Ncm
- Drive shaft O.D.: 50 mm
- Parts coming into contact with medium are metal-free
- Requires little space due to compact construction
- No leakage or memory effects due to non-porous, welded rotor
- Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
- Joint cone with Rodaviss fixing system for easy locking and unlocking of ground joint connections with Rodaviss thread
- Rodaviss screw cap, sealing ring and expanding ring are included in the scope of delivery
- Excellent chemical resistance
- No grease required, safe to run dry
- Drive shaft fixed for your safety
- High durability and easy disassembly of all parts for cleaning
Specifications
5.7 in. | |
95 mm | |
Ground Joint NS 29/32 |
145 mm | |
Maximum 1500 rpm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title